Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wheaton

Model # :WBB3073738

MPN #: W225302

Wheaton® 13mm E-Z Crimper, Standard Seal

Product Description
13mm E-Z Crimper, Standard Seal. Used to attach aluminum seals to bottles and vials with a crimp / serum finish Cushioned ergonomic handle reduces hand fatigue Labeled for quick size identification Polished crimping jaws provide consistent sealing 2 year warranty

PRICE
$609.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberW225302
MaterialStainless Steel
Package Quantity1
DescriptionE-Z Crimper
ColorMulti-colored
BrandWheaton