Wheaton® 13mm Crimp Seal, Center Tear-Out Aluminum, PTFE/Rubber, Case of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® 13mm Seal, Center Tear-Out Aluminum, PTFE/Rubber. Aluminum seal features a center tear out disc to expose the septa when ready for use. Size: 13mm. Septa Liner: PTFE/Red Rubber Color: Natural Ideal closure for chromatography vials and other instrumentation applications. Open-top seal provides for filling or retrieving contents with a syringe. Manufacturer: Wheaton® Science Manufacturer Part No: 224222-01. WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning
PRICE
$799.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 224222-01 |
| Material | Aluminum |
| Package Quantity | 1000 |
| Description | Crimp Seal |
| Color | Multi-colored |
| Brand | Wheaton |