Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | E26 |
| Diameter | 2-3/8 in |
Product Details
| Average Life | 15000 hr |
| Color | Blue |
| CRI | 82 |
| Wattage | 8 W |
| Lamp Code | 8A19/BLUE/LED/E26/120V |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S14985 |
| Lumens | 200 |
| Shape | T2 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | CF8W/E26 |