Satco 93-5009 #14/3 Ga. SJTW-3 Orange Outdoor Extension Cord - 50 Ft.
Write a Review
|
Questions & Answers (0)
Product Description
#14/3 Ga. SJTW-3 Orange Outdoor Extension Cord - 50 Ft.
14-3 SJTW-3 Orange Cord w/Sleeve 15A/125V 1875W 6
14-3 SJTW-3 Orange Cord w/Sleeve 15A/125V 1875W 6
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 50 ft |
| Gauge | 14 ga |
Product Details
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 93-5009 |
| Amperage | 15 A |
| Brand | Satco |
| Voltage Rating | 125 V |
| Number of Receptacles | 1 |