Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB2333666

MPN #: GG-13708BK

GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708BK - Black

Product Description
The GoGreen Power 16/3 8ft extension cord is designed to withstand the toughest elements. Manufactured using SJTW allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains heavy duty molded plugs making it the perfect extension cord for your job. The 16/3 cord is rated at 13 AMPs to deliver the maximum amount of power. To meet industry standards, cord is ETL approved and certified.

PRICE
$11.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
11.25
Buy 5 units - 9 units
10.75Save $0.50 (4%)
Buy 10+ units
10.50Save $0.75 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width4 in
Height1 in
Weight0.7 lbs
Cord Length8 ft
Gauge16 ga

Product Details

Cord JacketSJTW
ColorBlack
Amperage13 A
Package Quantity1
Number of Conductors3
Manufacturers Part NumberGG-13708BK
Number of Receptacles1
BrandGoGreen Power