Southwire 55809943 14/3 SOOW Black, 100 ft
Write a Review
|
Questions & Answers (0)
Product Description
14/3 SOOW Black
Applications
Southwire Type SOOW Flexible Cords are designed for extra hard usage on industrial equipment, heavy tools, battery chargers, portable lights welding leads, marine dockside power, power extensions and mining applications.
Specifications
OSHA acceptable MSHA listed. Passes MSHA Flame Test(P-136-29) Sunlight, oil, acid, water and weather resistant.
Construction
Southwire's Type SOOW Flexible Cords are manufactured using bare flexible rope-stranded stranded annealed copper conductors, with a heat, moisture and oil resistant EPDM rubber insulation per UL-62. The insulated conductors are cabled with paper fillers. A tissue-paper separator is wrapped around the assembly to promote easy removal of the jacket. A heat, moisture and oil resistant flexible CPE jacket is extruded over the assembly to complete the construction.
Applications
Southwire Type SOOW Flexible Cords are designed for extra hard usage on industrial equipment, heavy tools, battery chargers, portable lights welding leads, marine dockside power, power extensions and mining applications.
Specifications
OSHA acceptable MSHA listed. Passes MSHA Flame Test(P-136-29) Sunlight, oil, acid, water and weather resistant.
Construction
Southwire's Type SOOW Flexible Cords are manufactured using bare flexible rope-stranded stranded annealed copper conductors, with a heat, moisture and oil resistant EPDM rubber insulation per UL-62. The insulated conductors are cabled with paper fillers. A tissue-paper separator is wrapped around the assembly to promote easy removal of the jacket. A heat, moisture and oil resistant flexible CPE jacket is extruded over the assembly to complete the construction.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| So Size | 14/3 SOOW |
| Gauge | 14 ga |
Product Details
| Insulation Material | EPDM |
| Max Voltage | 600 V |
| Color | Black |
| For Use With | Wet or Dry |
| Ampacity | 18 AMP |
| Heat Capacity | -40 C to 90 C |
| Wire Type Description | Service Cord, Oil Resistant Jacket, Oil Resistant insulation, Weather Resistant |
| Package Type | Spool |
| Wire Type | Cord |
| Number of Conductors | 3 |
| Manufacturers Part Number | 55809943 |
| Brand | Southwire |