Features:
- Compact and lightweight tool designed for easy maneuverability and ideal for limited space applications
- Front exhaust for better comfort
- Built-in air regulator
- Includes 1/4" and 6 mm collets
Weights & Dimensions
| Length | 4-3/4 |
| Weight | 0.8 lbs |
| Collet Size | 1/4 |
Product Details
| RPM | 30000 rpm |
| CFM | 24 CFM |
| Horsepower | 0.3 HP |
| Color | Red/Black |
| Tool Type | Die Grinder |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Material | Aluminum/Composite Over-Sleeve |
| Description | Air Straight Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | T023996 |
| Free Speed | 30000 rpm |
| Exhaust | Front |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 1 yr |