- Aluminum pipe wrenches are approximately 40% lighter than cast iron
- Heavy duty construction for strength and durability
- Scale on wrench indicates pipe diameter
Williams® 14" Heavy Duty Aluminium Pipe Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Size | 14 |
| Jaw Capacity | 2-9/16 in |
Product Details
| Type | Pipe Wrench |
| Material | Aluminum |
| Description | Heavy Duty Pipe Wrench |
| Color | Gray |
| Manufacturers Part Number | JHW13506 |
| Brand | Williams |