- Expand Your Range - An adapter can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system
- Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool
- Connect 1/4 inch drive tools to 3/8 inch drive sockets and accessories to expand your range of available tools
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Beveled drive end helps guide extension smoothly onto drive tool
- Four detent grooves provide a secure connection with the drive tool
- Radiused corners inside drive avoid stress concentrations that can cause cracking
- A spring-loaded retaining ball latches into sockets and hold them securely in place
Tekton 1/4" Drive (F) x 3/8" (M) Adapter
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Weight | 0 lbs |
| Female Drive Size | 1/4 in |
| Output Drive | 3/8 in |
| Drive Size | 1/4 in |
| Male Drive Size | 3/8 in |
Product Details
| Type | Socket Adapter |
| Impact Approved | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | SHA04101 |
| Brand | Tekton |