- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- Bit tips are machined to precise tolerances for strong engagement with fastener heads
- Large, clear die-stamped size marking is easy to read and can't wear off
- Four detent grooves provide a secure connection with the drive tool
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Sockets come organized in a sturdy case that features strong latches and clear, molded markings for each tool
- 10-pc. 1/4 in. drive inch hex bit sockets: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 in.
- 11-pc. 1/4 in. drive metric hex bit sockets: 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8 mm
- 10-pc 1/4 in. drive torx bit sockets: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30
- 4-pc. 1/4 in. drive Phillips bit sockets: #0, #1, #2, #3
- 4-pc. 1/4 in. drive slotted bit sockets: 1/8, 3/16, 1/4, 5/16 in.
- 4-pc. 1/4 in. drive square bit sockets: #0, #1, #2, #3
- Magnetic hex bit holder socket
- Carrying case
Tekton 1/4'' Drive Hex, Torx, Phillips, Slotted, Square Bit Socket Set with Case, 44 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/64 - 5/16 in, 2 - 8 mm, T6 - T30 |
| Drive Size | 1/4 in |
Product Details
| Type | Bit Socket Set |
| Measuring System | SAE(Fractional), Metric(MM), Torx |
| Number of Pieces | 44 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHB90302 |
| Brand | Tekton |