- Part of the L-BOXX Stacking Organization System-This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
- Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two-Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
- 4-pc. 1/4 in. drive Phillips bit sockets: #0, #1, #2, #3
- 4-pc. 1/4 in. drive slotted bit sockets: 1/8, 3/16, 1/4, 5/16 in.
- 20-pc. 1/4 in. drive standard and long Torx bit sockets: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30
- 20-pc. 1/4 in. drive standard and long hex bit sockets: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 in.
- 22-pc. 1/4 in. drive standard and long hex bit sockets: 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8 mm
- 4-pc. 1/4 in. drive square bit sockets: #0, #1, #2, #3
- Magnetic hex bit holder socket
- Open top drawer and rack
Tekton 1/4'' Drive Standard & Long Bit Socket Set with Open Top Drawer & Rack, 75 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard and Long |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/64 - 5/16 in, 2 - 8 mm, T6 - T30 |
| Drive Size | 1/4 in |
Product Details
| Type | Bit Socket Set |
| Measuring System | SAE(Fractional), Metric(MM), Torx |
| Number of Pieces | 75 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHB90701 |
| Brand | Tekton |