- 20,000 RPM
- Low Weight Impact Resistant Composite Handle
- Tease Trigger for Control
- Precision Engineered
- Front Exhaust
Florida Pneumatic Pistol Grip Air Drill, Keyed, 1/4" Chuck, 20000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Weight | 2 lbs |
| Min Hose Size | 3/8 in |
| Spindle Size | "3/8""-24" |
| Chuck Size | 1/4 in |
Product Details
| Variable Speed | Yes |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 4 SCFM |
| Side Grip Handle | No |
| Reversible | No |
| Manufacturers Part Number | FP-3025 |
| PSI | 60 - 90 psi |
| Throttle | Lever |
| Sound Level | 89 |
| Free Speed | 20000 rpm |
| Exhaust | Front |
| Brand | Florida Pneumatic |
| Handle Material | Composite |
| Horsepower | 0.33 HP |
| Color | Black |
| Chuck Type | Keyed |
| Style | Pistol |
| Description | High Speed Pistol Drill |
| Duty | Light |
| Housing Material | Composite |
Warranty
| Warranty | 1 Year Parts & Labor |