- Drills for General Maintenance, efficient and great for tight areas with its size
- Good precision to allow for very slow start-up and control throughout the drilling process
- Excellent for drilling, honing, reaming, and hole sawing
- 1/4" (6 mm) compact drill
- Ergonomic grip and lightweight, only 1.35 lbs. (0.61 kg)
- Teasing throttle
- Durable gearbox for low wear and long life
- Adjustable exhaust
Chicago Pneumatic Reversible Pistol Grip Air Drill, Standard Keyed, 1/4" Chuck, 2700 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Weight | 2 lbs |
| Min Hose Size | 3/8 in |
| Chuck Size | 1/4 in |
Product Details
| Horsepower | 0.27 HP |
| Color | Red & Black |
| Chuck Type | Standard Keyed |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 4.1 SCFM |
| Side Grip Handle | Yes |
| Style | Pistol |
| Reversible | Yes |
| Description | Air Drill |
| Manufacturers Part Number | 8941073011 |
| Duty | Heavy |
| PSI | 90 psi |
| Housing Material | Metal |
| Throttle | Trigger |
| Free Speed | 2700 rpm |
| Exhaust | Handle |
| Brand | Chicago Pneumatic |