Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB954469

MPN #: 1925116

1/4" Import 9 Pc. Figure Steel Stamp Set

Product Description
Figure Stamp Set

  • Hand held, hammer struck
  • Crowned striking insures full force to the center of stamp
  • Packed in durable storage containers
  • Figure Set contains 9 pieces, 0 thru 8 (the 6 is used as 9)
PRICE
$14.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4"

Product Details

StyleFigures
TypeGeneral Purpose
Number of Pieces9
MaterialSteel