Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Eclipse

Model # :WBB3183160

MPN #: 902-545

Eclipse™ TuffPunch Hydraulic Knockout Punch Set, 15 Ton Punching Force

Product Description
The TuffPunch 15 Ton Hydraulic Knockout Set provides 15 tons hydraulic force with an easy, one-person operation. Hydraulic tools provide a greater level of force than hand tools, and the punch/die sets are easily changed and leave no burns or rough/sharp edges. In addition, its two-piece design allows the crimp head to get into tight spaces. This knockout punch has a punching range of 1/2 ~ 2-1/2" inches, up to 10 gauge mild steel. Included in this set are Slug-splitting punch dies, square knockout punches, draw studs and spacer. Can also cut stainless steel, punches wear out faster.

Includes:
  • Slug-splitting punch dies: 1/2 ~ 1-1/2"
  • Standard punch dies: 2 ~ 2-1/2"
  • 3/8" x 3/4" draw stud x 1 pc
  • 3/4" x 3/4" draw stud x 1 pc
  • Spacer x 1 pc
Specifications:
  • Punch range: 1/2 - 4" conduit
  • Stroke: 25 mm
  • Package: Molded plastic storage Case
  • Hand pump unit connects to head with hose


PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight15.7
Dimensions16-1/2 x 14-1/2 x 6 in

Product Details

Country of OriginMade in China
Package Quantity1
DescriptionHydraulic Knockout Punch with Slug Splitting Punch/Die Sets
Manufacturers Part Number902-545
BrandEclipse