Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
C.H. Hanson

Model # :WBB954494

MPN #: 3120627

C.H. Hanson 3/8" General Purpose Letter & Figure Steel Stamp Set - 36 Piece

Product Description
Letter & Figure Stamp Set

  • Hand held, hammer struck
  • Crowned striking insures full force to the center of stamp
  • Packed in durable storage containers
  • Letter Set contains 27 pieces, A thru Z plus ampersand (&)
  • Figure Set contains 9 pieces, 0 thru 8 (the 6 is used as 9)
PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/8"

Product Details

StyleLetters & Figures
TypeGeneral Purpose
Number of Pieces36
MaterialSteel
BrandC.H. Hanson