Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Axis

Model # :WB242995

MPN #: AX-S14 Ultra

Axis AX-S14 Ultra-14" Manual Meat Slicer

Product Description
Axis AX-S14 ULTRA - Meat Slicer, 14" Blade, Manual, Poly V-Belt Drive System

Features:

  • Sanitary anodized components
  • One piece base with no crevices to avoid any build-up of bacteria
  • Easy to maintain – economical service and repair with a long life belt
  • Knife runs at 300 rpm for optimal performance, to avoid product heating and stressing
  • 0.50 H.P. fan cooled motor poly V-belt driven
  • Thermo-protection to avoid motor burning
  • Microswitch protection on cover blade; blade will stop when microswitch loses its contact
  • Wide stainless steel product holder providing sanitary requirements as it comes into contact with any food
  • Plexi safety guard on carriage tray to prevent accidents
  • Precision system provides thousands slice adjustment and consistent cuts of foods from tissue thin to 9/16'' (14mm)
  • Built-in top mounted sharpener
PRICE
$3,699.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth35 in
Height20 in
Weight77 lbs
Blade Diameter14 in

Product Details

Horsepower1/2 HP
Amperage2.9 A
Hertz60 Hz
Voltage120 V
MaterialAluminum
Phase1
Watts348 W
Manufacturers Part NumberAX-S14 Ultra
BrandAxis

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF, cETLus