Alfa 60DS - Spiral Dough Hook For H600, H600D, P660, 60 Qt. Mixer
Write a Review
|
Questions & Answers (0)
Product Description
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. This spiral dough hook for the hobart h600 and related mixers has been manufactured with a close attention to quality and is nsf-approved. Aluminum.
note: spiral dough hooks are recommended for heavy dough batches, like bread or pizza dough. (Not for hobart legacy models, these attachments twist into place.)
note: spiral dough hooks are recommended for heavy dough batches, like bread or pizza dough. (Not for hobart legacy models, these attachments twist into place.)
PRICE
$365.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Amperage | 15 - 17 A |
| For Use With | Hobart H600, H600D, P660 |
| Capacity | 60 qt |
| Voltage | 208-240 V |
| Material | Aluminum |
| Phase | 1 / 3 |
| Description | Spiral Dough Hook For H600, H600D, P660 |
| Manufacturers Part Number | 60DS |
| Compatible Part/Model Number | Hobart 295174 |
| Brand | Alfa |
Warranty
| Warranty | 6 mo |
Compliance & Certifications
| Certifications | NSF Certified |