Alfa 140W - Wire Whip For Hobart V1401, V1401U, 140 Qt. Mixer
Write a Review
|
Questions & Answers (0)
Product Description
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. Made for the hobart a200 and related 20-quart mixers, this sturdy whip is nsf-approved and is of very high quality. Wires are stainless steel; the base is aluminum. (Not for hobart legacy models, these attachments twist into place.)
PRICE
$525.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 lbs |
Product Details
| Capacity | 140 qt |
| Material | Stainless Steel Wires & Aluminum Base |
| Description | Wire Whip For Hobart V1401, V1401U |
| Manufacturers Part Number | 140W |
| For Use With | Hobart V1401, V1401U |
| Compatible Part/Model Number | Hobart 295143 |
| Brand | Alfa |
Compliance & Certifications
| Certifications | NSF Certified |