Features:
- 4-leg base
- Available in four seat heights: 12", 14", 16", and 18"
- With heavy gauge chrome coated steel base.
- Include nylon swivel glides.
Weights & Dimensions
| Width | 17 in |
| Depth | 17-1/2 in |
| Height | 25-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 13-1/2 in |
| Seat Depth | 12-1/4 in |
| Seat Height | 14 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Chrome |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 53314-1-GREEN-NA-CH |
| Brand | Balt |
| Type | Kindergarten-Grade 1 Chair |
| Glide Type | Swivel Glide |
| Color | Green |
| Series | Hierarchy |
| Casters | No |
| Seat Color Family | Green |
| Package Quantity | 1 |
| Description | Plastic Classroom Chair |
| Frame Material | Steel |
| Leg Type | 4-Legged |
| Seat Material | Polypropylene |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | Meets or exceeds ANSI/BIFMA X6.1-2024 |