Features:
- Matches Jonti-Craft's Rainbow Accents® furniture.
- Heavy gauge steel frame.
- Nylon glides reduce noise.
- Polypropylene shell is E-Z to clean, prevents blushing and dissipates annoying static electricity.
- Non-exposed rivets prevent snags.
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 15-1/2 in |
| Height | 20 in |
| Weight | 7 lbs |
| Seat Height | 12 in |
Product Details
| Assembly Required | No |
| Type | Preschool Chair |
| Glide Type | Swivel Glide |
| Frame Color Family | Chrome |
| Color | Teal |
| Series | Berries® |
| Casters | No |
| Stackable | Yes |
| Seat Color Family | Teal |
| Description | Plastic Stack Chair with Chrome Legs |
| Package Quantity | 1 |
| Frame Material | Chrome |
| Arm Type | Armless |
| Leg Type | 4-Legged |
| Manufacturers Part Number | 8142JC1005 |
| Seat Material | Plastic |
| Brand | Jonti-Craft |
Compliance & Certifications
| Certifications | GREENGUARD Certified |