Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275401

MPN #: PL414RBDDA

Viper Plus Reclining Wheelchair, Elevating Leg Rests and Flip Back Detachable Arms, 14" Seat

Product Description
Viper Plus Reclining Wheelchair with Elevating Leg Rests and Flip Back Detachable Arms, 14" Seat

Don't let mobility challenges keep you from getting out and experiencing all life has to offer. For many people, a manual wheelchair is the ideal solution to maintaining mobility independence. Manual wheelchairs are among the most commonly used mobility devices thanks to their versatility, functionality, ease of transport and low maintenance. The pediatric version of the Viper Plus from Drive Medical offers all these features and more. The Viper Plus offers a state-of-the art hydraulic reclining mechanism which allows the backrest to recline from 90° to 180°. The special offset rear wheels ensure stability and evenly distribute the user's weight in all reclined positions. It features a carbon steel frame that is double coated with chrome and is available in 12" and 14" seat widths, perfect for younger users. The frame is durable, strong and chip-proof and the upholstery is a heavy gauge black nylon for long-lasting comfort. The chair features flip-back desk length arms. Swing-away elevating legrests with composite footplates that are durable and lightweight are also standard. Thefront caster forksare adjustable in three positions and the casters and rear tires are constructed of a lightweight urethanefor a smooth ride.The Viper Plus also has standard dual axles that provide an easy transition from seat to hemi-height for self propelling.

Features and Benefits
  • Backrest reclines from 90° to 180°
  • Double-coated chrome carbon steel frame for maximum durability
  • Durable and comfortable nylon upholstery
  • Padded flip-back detachable desk armrests
  • Composite lightweight 24" Mag-style rear wheels with urethane tires and 6" front rubber tires
  • Offset rear wheel position provides additional stability and evenly distributes user's weight in all reclining positions
  • Precision sealed front and rear wheel bearings
  • Front caster forks are adjustable in three positions
  • Standard dual axle provides easy transition of seat to hemi-level
  • Push-to-lock wheel locks
  • Spreader bar functions as a back stabilizer and a push handle for caregiver
  • Standard with height adjustable swing-away elevating leg rests
  • Durable and lightweight composite footplates
  • Flip-up anti-tippers with wheels
Product Specifications
  • Actual Product Weight: 42 lbs
  • Back of Chair Height: 26"
  • Closed Width: 13.5"
  • Number of Wheels: 4
  • Overall Length with Riggings: 38"
  • Overall Product Height: 40.5"
  • Overall Product Length: 38"
  • Overall Product Width: 22.5"
  • Primary Product Color: Black
  • Primary Product Material: Steel
  • Seat Depth: 12"
  • Seat Width: 14"
  • Seat to Floor Height: 16"
  • Seat to Foot Deck: 15.5"-18.5"
  • Product Weight Capacity: 250 lbs
  • Warranty: Limited Lifetime


PRICE
$1,125.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height40-1/2 in
Weight Capacity250 lbs
Weight42 lbs
Seat Width14 in
Seat Depth12 in
Overall Length with Riggings38 in
Overall Width Closed13-1/2 in
SizePediatric
Seat To Floor Height16 in
Overall Width Opened22-1/2 in
Back Height26 in

Product Details

TypeReclining Wheelchair
Frame Color FamilyChrome
ArmrestsDetachable Desk Arms
ColorBlack
SeriesViper Plus
FootrestSwing-away Legrests
DescriptionViper Plus Reclining Wheelchair
Package Quantity1
Manufacturers Part NumberPL414RBDDA
BrandDrive Medical

Warranty

WarrantyLifetime Limited