Drive Medical Viper Plus GT Full Reclining Wheelchair, Detachable Full Arms, 16" Seat
Write a Review
|
Questions & Answers (0)
Product Description
Actual Product Weight: 49 lbs; Back of Chair Height: 33"; Closed Width: 12.5"; Number of Wheels: 4; Overall Length w/ Riggings: 42"; Overall Product Height: 50"; Overall Product Length: 42"; Overall Product Width: 24"; Primary Product Color: Black; Primary Product Material: Steel; Product Weight Capacity: 300 lbs; Seat Depth: 16"; Seat Width: 16"; Seat to Floor Height: 19.5"; Seat to Foot Deck: 15.5"-18.5"
PRICE
$1,075.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 |
| Width | 24 in |
| Height | 50 in |
| Weight Capacity | 300 lbs |
| Weight | 49 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 19-1/2 in |
| Size | Standard |
Product Details
| Assembly Required | No |
| Type | Reclining Wheelchair |
| Armrests | Detachable Full Length Arms |
| Color | Black |
| Series | Viper Plus GT |
| Footrest | Swing-away Legrests |
| Material | Steel |
| Manufacturers Part Number | PLA416RBDFA |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |