14.1 oz canister Super Lube® Silicone High-Dielectric & Vacuum Grease
Super Lube® Silicone Dielectric Grease is a non curing Silicone compound utilized for sealing, protecting and insulating electrical components and connectors. Super Lube® Silicone Dielectric Grease is waterproof and protects against moisture and other contaminants in electrical connections, is translucent white, clean and clear in appearance and exhibits high dielectric strength and is compatible with most plastics and withstands temperatures from -40F to 500F. 14.1 oz canister Super Lube® Silicone High-Dielectric & Vacuum Grease
Super Lube Silicone High-Dielectric & Vacuum Grease, 14.1 oz. Canister - 91016 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$431.40 Sold in packages of 12 / $35.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/4 in |
| Size | 14.1 oz |
| Diameter | 4-1/8 in |
Product Details
| Lubricant Type | Silicone |
| Size Type | Can |
| NLGI Grade | 2 |
| Package Quantity | 12 |
| Description | Silicone High-Dielectric & Vacuum Grease |
| Manufacturers Part Number | 91016 |
| Brand | SuperLube |