- Effective against 46 total pathogens including CA-MRSA, norovirus, coronavirus, salmonella, and Staph.
- EPA registered (#6836-372-82144).
- Use on hard, non-porous hospital surfaces, non-critical medical device surfaces, airplanes/airports, emergency vehicles, restaurants, USDA inspected food processing facilities, schools, universities, and other non-porous hard surfaces.
- Non-abrasive, non-scratching, dual action wipes.
- Strong wipe for heavy duty cleaning.
2XL Force2 Disinfecting Wipes 2 Minute Formula, 220 Wipes Per Canister, 6 Canisters/Case
Write a Review
|
Questions & Answers (0)
Product Description
Force2 Disinfecting Wipes are safe fast-acting, EPA registered, medical-grade disinfectant wipes that are effective against 47 pathogens. Reduces cross-contamination on hard, non-porous treated surfaces. Use Force2 Disinfecting Wipes in the kitchen, schools, colleges, hotels, factories, and retail businesses; offers daily defense against pathogens on treated, non-porous surfaces, designed for use in healthcare facilities, for hospital use, andfor long-term care facilities use.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6 x 6-3/4 in |
Product Details
| Type | Disinfecting Wipes |
| Disinfectant | Quaternary Ammonium |
| Color | White |
| Scent | Unscented |
| Size Type | 220 Wipes/Canister |
| Material | Meltblown Wipe |
| Package Quantity | 220 Wipes/Canister, 6 Canisters/Case |
| Description | Force2 Disinfecting Wipes 2 Minute Formula |
| Manufacturers Part Number | 2XL407 |
| Brand | 2XL |
Compliance & Certifications
| EPA Registration Number | 6836-372-82144 |
| EPA Registered | Yes |