Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB2223422

MPN #: CAL PIP-14G

14 Step 24" W Grip All Directional Steel Rolling Ladder w/ Cal OSHA Handrail

Product Description
14 Step 24" W Grip All Directional Steel Rolling Ladder w/ Cal OSHA Handrail

STANDARD ANGLE
STEEL ROLLING LADDER

Moves laterally to fit in tight corners and close to shelves. Perfect for confined areas and narrow aisles. Pivots in its own radius. Unique five caster design. Easy to use heavy-duty rugged foot pedal activated lockstep. 14" deep top step. Grip Step is heavy duty Industrial Grade with maximum slip resistance. 450 lb. capacity. Meets OSHA and ANSI requirements.

PRICE
$1,859.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth100 in
Weight Capacity450 lbs
Weight280 lbs
Height to Top Step/Platform11 ft 8 in
Step Width24 in
Handrail Height42 W/Midrail on Top Step in

Product Details

Assembly RequiredYes
TypeStandard
Number of Steps14
ColorGray
Percent Recycled Content100%
Step TypeSerrated
MaterialSteel
Manufacturers Part NumberCAL PIP-14G
Step Angle59 °
BrandBallymore

Compliance & Certifications

CertificationsCal OSHA and ANSI
Environmentally FriendlyYes