Brass Push Fit Supply Angle Stop, 1/2" x 3/8" OD Compression
Kissler Angle Push On Supply Stop, 1/2" Push x 3/8" OD Comp - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.00 Sold in packages of 10 / $8.40 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2” Push x 3/8” Comp |
Product Details
| Type | Push On Supply Stop |
| Material | Brass |
| Package Quantity | 10 |
| Description | Angle Push On Supply Stop |
| Color | Silver |
| Manufacturers Part Number | 28-5200 |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |