Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Continental Dynamics

Model # :WB246508

Continental Dynamics® 18" Direct Drive Exhaust Fan, 1 Speed, 5250 CFM, 1/8 HP

Product Description
The guard mount exhaust fan is designed for low-pressure exhausting and cooling applications. Steel spiral wire guards enclose 3 aluminum fan blades for safety. Wire guards feature built-in mounting holes for easy installation. The 120V, single phase totally enclosed motor is permanently lubricated for long life. It is UL, cUL listed and conforms to UL507 standard.

PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width20-1/2 in
Depth5-1/8 in
Cord LengthNot Included ft
Fan Diameter18 in

Product Details

RPM1500 rpm
CFM5250 CFM
Horsepower1/8 HP
Number of Speeds1
Amperage1.25 A
Drive TypeDirect Drive
Max Temperature104 °F
Motor TypeTotally Enclosed
Mounting LocationGuard or Wall
Wattage160 W
Voltage120 V
CFM High5250 CFM
Power Cord TypeHard Wire
Manufacturers Part Number246508
Indoor/OutdoorIndoor
Decibels70
BrandContinental Dynamics

Compliance & Certifications

CertificationsUL, cUL listed, OSHA, UL507