Features:
- Grooved surface prevents slippage
- Cutout design for load flexibility
- Compact size for smaller applications
Weights & Dimensions
| Length | 14 in |
| Width | 7 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Nose Plate |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 930018 |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |