New Age Two Way Mini Hand Truck Pallet, 750 lb. Capacity, 21"L x 15-1/2"W x 1-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Labor Saving pallet allows movement of product without loading and unloading. Eliminates hand truck nose plate from scratching floors. All welded, lightweight aluminum construction. Designed to reduce damaged product. Lifetime guarantee against rust and corrosion.
Mini Hand Truck Pallets are designed to be used with a hand truck nose plate. This reduces damage to products and isolates product from sharp nosed plate, which allows for uniform load support. They are ideal for route delivery trucks. This product is made in USA nad have 5 yrs guarantee against Construction. Material - Outside rails are constructed out 1-¼" x 1-½" x .070" wall tubing and Interior framework is constructed out of 1" x 1" x .070" wall tubing
Mini Hand Truck Pallets are designed to be used with a hand truck nose plate. This reduces damage to products and isolates product from sharp nosed plate, which allows for uniform load support. They are ideal for route delivery trucks. This product is made in USA nad have 5 yrs guarantee against Construction. Material - Outside rails are constructed out 1-¼" x 1-½" x .070" wall tubing and Interior framework is constructed out of 1" x 1" x .070" wall tubing
PRICE
$125.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 15-1/2 in |
| Height | 1-1/2 in |
| Weight Capacity | 750 lbs |
Product Details
| Assembly Required | No |
| Type | Hand Truck Pallet |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 99627 |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |