18"W Snap-on Deck 2002-E50 for B & P Liberator Senior 2-in-1 Hand Trucks
Write a Review
|
Questions & Answers (0)
Product Description
SNAP-ON DECK FOR B&P Liberator SENIOR CONVERTIBLE ALUMINUM HAND TRUCKS
Solid Aluminum Deck snaps into place quickly and is easily removed. Deck helps the Liberator convertible truck carry odd shaped items in the hand truck or platform positions. Smooth, flush application.
Solid Aluminum Deck snaps into place quickly and is easily removed. Deck helps the Liberator convertible truck carry odd shaped items in the hand truck or platform positions. Smooth, flush application.
PRICE
$259.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 18 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 2002-E50 |
| Brand | B & P Manufacturing |