IDEM 140013 Rope Kit-SS, 20M, SS
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | Plastic packaging, depends on order in |
| Cable Length | 20M |
Product Details
| Type | Rope Kit |
| Material | Stainless Steel |
| Description | Rope Kit - SS |
| Color | Red |
| Manufacturers Part Number | 140013 |
| Brand | Idem |
Related Products
The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
IDEM 144010B GLS-SS Rope Pull Switch W/LED, 2NC 2NO, 110/120v, SS The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
IDEM 141013B GLH Replacement Lid, 110/120v ac., Die Cast, Yellow The GLHL/R is a robust die-cast Heavy Duty Safety Rope Pull Switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die-cast housings are robust to survive indoor or outdoor use. A bi-color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications and optional Explosion Proof contact blocks are available. They can be used to complement the GLHD ...
IDEM 144041A GLS-SS Replacement Lid, LED, 24v, 10"L x 5"W x 4"H, SS The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .