Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3232362

MPN #: 80942

Gearwrench® 239 Piece Mechanics Tool Box Set, 19"W x 13"D x 12"H, Black/Orange

Product Description
Gearwrench® started in 1996 with the birth of the Original Ratcheting Wrench. Today the brand has continued to innovate products by adding productivity features to many product platforms. This Gearwrench® 239-piece Mechanics Tool Set offers 1/4, 3/8 and 1/2-inch drive sizes. Featuring 90-Tooth full polish chrome ratchets and extension bars with a chamfered female end with angled entry guides smoothly and quickly onto drive tools . Full polish chrome makes clean-up easy. Sockets and wrenches feature off corner loading technology to reduce fastener rounding. All tools are stored in a 3-drawer storage box with independent sliding drawers. Side flaps are used to lock the drawers in place and has a steel hinged lid and durable handles.

Features:
  • Full polish chrome finish
  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • 3 drawer storage box


PRICE
$379.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight41.7

Product Details

Manufacturers Part Number80942
TypeMechanics Tool Box
MaterialAlloy Steel
BrandGearwrench