- Length: 1 1/16" Latch | 27 Mm Latch
Allpoints 1412060 Lock, Cylinder, W/Key, 1-1/16"L For Bobrick
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 388-42 |
| Type | Hardware |
| Brand | Bobrick |
Related Products
Heavy Duty Safety Latch W/ Strike. Polished Chrome W/ Stainless Steel Inner Working Parts. No Lock. Length: 11-5/32" (283 mm) Latch | 2-11/16" (68 mm) Strike Width: 3-3/16" (81 mm) Latch | 3-7/32" (82 mm) Strike Height: 2" (51 mm) Latch | 3-1/4" (83 mm) Strike Offset: 3/4 To 1-5/8" (19 To 41 mm) Chg W38-1500 Use With Ap# 22-1529 Safety Release Handle.
Magnetic Latch W/ Lock & Strike, 1-3/16" X 11-1/2", 4-3/16" Inner Mount Hole Centers 5-7/8" Outer Mount Hole Centers Alto-Shaam Oven Cook/Hold Units W/Magnetic Latch. 250-Th, As-(25,250), Ch-(25,50-1,75-1), Series: 500-Th-Ii, 750-Th-Ii, 1000-(Th-I,Th-Ii), Ch-100. Warmer Holding Cabinets W/Magnetic Latch. Series: 500-S, 750-S, 1000-(Bq2,S,Up,Ups), Henny Penny Warmer Hc-(900,903,906,908,934da). Wells Warmer Mdbc-1 Chg Series R25
Latch Only, No Lock Or Strike, Polished Chrome. 11-3/4" Overall Length 3-3/8" Mount Hole Centers Solid Ss Inner Working Parts And Forged Brass Handle. Strike W/4 Hole Base 3-7/32"W X 1-29/32"L. #26-1893 Flush To 3/8" Offset #26-1894 3/4" To 1-5/8" Offset #26-1895 1-3/4" To 2-1/2" Offset Use With #22-1529 Safety Release Handle. Chg W38
Latch With Lock, 11" Overall Od Latch. Polished Chrome. Has Hole For Inside Release Mtg Hole Centers 3-1/16" Lengthwise Mtg Hole Centers 2-1/16" Top To Bottom For Roller Strike Use #26-3303 1-3/4" To 2-1/2" Offset. Base W/3 Holes. Mount Hole Centers L To R 1-1/8" Top To Bottom Strike Mount Hole Centers 2-3/16" For Solid Strike Use # 26-1896 1-1/8" To 1-5/8" Offst. Strike Base W/4 Holes. For Inside Safety Release Use # 22-1529 Series 58, 77
Safeguard® Walk-In Latch W/O Lock. Can Be Used With Padlock. Latch Body Only, No Strike Latch 11-1/8" Long Od. X 3-3/8" Wide Od. For Strike Order #26-4078 Flush ( -1/8" To 1/4" ) For Strike Order #26-4079 3/4" To 1-1/2" Offset For Strike Order #26-4080 1-3/4" To 2-1/2" Offset Polished Chrome Latch Model Cast In Back. K56