- Material: Stainless Steel Drain, Flange, And Handle
- Size: 4 3/8" Flange | 1 1/2" Nps Female Connection | 2" Nps
- Male Connection | 3 1/2" Sink Opening
- Plating: Nickel-Plated
Allpoints 1002005 Waste, Twist Handle, 1.5" & 2"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1002005 |
| Type | Drains |
| Brand | AllPoints |