Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950217

MPN #: 1591169

Allpoints 1591169 Handle, Brush, Phu, 25-3/4", Aluminum

Product Description
    Material: Aluminum
  • Length: 25 3/4" | 654 Mm
  • Outer Diameter: 1 1/8" | 28 Mm
  • Thread: 38611
  • Note: Attaches To Fmp# 159-1168 Brush Head
PRICE
$8.90

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1591169
TypeBrushes
BrandAllPoints