Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950797

MPN #: 1421406

Allpoints 1421406 Brush, Grill, Steel Bristle

Product Description
    Material: Wood Handle | Steel Scraper & Bristles
  • Length: 7 1/2" Block | 191 Mm Block | 27" Handle | 686 Mm
  • Handle
  • Width: 2 3/4" Block | 70 Mm Block
  • Height: 1 1/8" Flat Bristles | 29 Mm Flat Bristles
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1421406
TypeBrushes
BrandAllPoints