- Color: Tan
- Material: Wood Handle
- Length: 51" | 1295 Mm
- Width: 3" | 76 Mm
- Thickness: 38 Mm | 1-1/2" Handle
Allpoints 1421588 Brush, Oven, 51"Oa, Tampico&Wood
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1421588 |
| Type | Brushes |
| Brand | AllPoints |