Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950486

MPN #: 1421587

Allpoints 1421587 Brush, Oven, 36"Oa, Tampico&Wood

Product Description
  • Color: Tan
  • Material: Wood Handle
  • Length: 36" | 914 Mm
  • Width: 3-3/8" | 86 Mm
  • Thickness: 22 Mm | 7/8" Handle
PRICE
$95.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1421587
TypeBrushes
BrandAllPoints