IDEM 143004 GLM Rope Pull Switch, 3NC, 1/2NPT
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 143004 GLM Rope Pull Switch, 3NC, 1/2NPT
The GLM is a compact yet robust die-cast Mini Duty Safety Rope Pull Switch which has been designed to protect short conveyor lengths where protection is required up to 50m using two switches or up to 30m using just a single switch. The GLM provides a reliable, cost-effective safety solution For conveyor systems and can be enhanced by adding an external mushroom type emergency stop at the switch or a bi-color LED is available to show switch status from a distance. The GLM has a choice of 3 or 4 pole contacts to ensure flexibility with all modern control applications. With the added benefit of rugged internal sealing bellows the GLM is able to undergo high pressure hosing at high temperature.
The GLM is a compact yet robust die-cast Mini Duty Safety Rope Pull Switch which has been designed to protect short conveyor lengths where protection is required up to 50m using two switches or up to 30m using just a single switch. The GLM provides a reliable, cost-effective safety solution For conveyor systems and can be enhanced by adding an external mushroom type emergency stop at the switch or a bi-color LED is available to show switch status from a distance. The GLM has a choice of 3 or 4 pole contacts to ensure flexibility with all modern control applications. With the added benefit of rugged internal sealing bellows the GLM is able to undergo high pressure hosing at high temperature.
PRICE
$181.43
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 5 in |
| Height | 4 in |
| Weight | 2 lbs |
| NPT | 1/2 in |
Product Details
| Type | GLM |
| Material | Die Cast |
| Description | Safety Rope Pull Switch |
| Circuits | 3NC |
| Color | Yellow |
| Manufacturers Part Number | 143004 |
| Brand | Idem |