Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372200

MPN #: 1471

Milton 1471 1/4" FNPT Long Handled Lock On Air Chuck

Product Description
Milton 1471 1/4" FNPT Long Handled Lock On Air Chuck

This 1/4" FNPT lock on air chuck comes with a long handle for convenience. The straight push on chuck locks onto tire valves for hands free inflation. Use this air chuck for servicing off road trucks and heavy equipment equipped with large bore tire valves.

  • 1/4" female national pipe thread
  • Use for off road trucks and heavy duty equipment
  • 5 1/8" handle length for easy use
PRICE
$90.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/16IN
Width0.88 in
Depth5.44 in
Height0.88 in
Weight0.6 lbs
Connection1/4" FNPT ga

Product Details

MaterialBrass
DescriptionLock On Air Chuck
Manufacturers Part Number1471
Max PSI150 PSI psi
BrandMilton