Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227616

MPN #: 8940176892

Chicago Pneumatic Air Tire Buffer, 7/16" Hex Quick Change Chuck, 3000 RPM

Product Description
The new range of pneumatic tire buffers CP871C / CP873C guarantees you productive and comfortable work for your tire repair applications. The CP871C / CP873C range offers two light duty versions: high and low speed.

Benefits:
  • Composite housing minimizes cold transfer and remains lightweight
  • Easy and comfortable to use-reduces operator fatigue from vibration and noise
  • Buffing wheel is quick and easy to change for varied applications
  • Reinforced streamline and lock‑off safety lever enhance safety and durability


PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-11/16
Width1-13/16 in
Height2-15/16 in
Weight2 lbs

Product Details

Max RPM2800 rpm
RPM2800 rpm
TypeAir Tire Buffer
CFM12 CFM
Horsepower0.5 HP
ColorRed/Black
Power TypePneumatic
Side Grip HandleYes
ReversibleNo
DescriptionAir Tire Buffer
Package Quantity1
Manufacturers Part Number8940176892
Average CFM12
ExhaustRear
BrandChicago Pneumatic

Warranty

Warranty1 yr