Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB3163317

MPN #: 72553

RIDGID® Mini RP 115 Press Tool Kit with 1/2” - 3/4" ProPress Jaws, 12V Li-Ion Battery

Product Description
The new RIDGID® RP 115 gives professionals a more accessible option for press tools with major value. With single-handed jaw opening and operation, this tool is easy to use on residential jobs (and beyond). You can now press a vast majority of the fittings currently installed in the market with the latest from North America's leader in pressing.

Features:
  • Mini: Smallest and lightest press tool on the market
  • Agile: 210° head swivel for access to tight spaces
  • Simple: One-handed jaw opening and operation for reach and ease of use
  • Ergonomic: SlimGrip™ handle and optimized trigger for balance and control
  • Ram Force: 3,400 lbs. (15kN)
  • Duty Cycle: 3 Press /min
  • Power Supply: 12V Li-ion Rechargeable Battery Pack (RIDGID RB-1200 Series)


See price in cart

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width2-1/2 in
Weight10.4 lbs
Jaw Size1/2"-3/4" in
Hydraulic Ram Output3,400 Lbs.

Product Details

Battery TypeLithium-Ion
SeriesMini
Jaws IncludedYes
For Use WithAll RIDGID Mini Series Pressing Attachments
Head Rotation210° Swivel
Voltage12 V
Cycle Time4.5 Seconds sec
IncludesPress Tool, Jaws, Batteries & Charger, Carrying Case
Pipe/Tube Capacity1/2" to 3/4" Black Steel, Stainless Steel, Copper, PEX
DescriptionPress Tool Kit with 1/2” - 3/4" ProPress Jaws
Manufacturers Part Number72553
Battery Packs/Charger12V Lithium Ion Rechargeable Battery
BrandRIDGID

Warranty

WarrantyLifetime