Includes:
- 67223: RP 351 Press Tool Only
- 56513: 18V 2.5Ah Advanced Lithium Battery
- 64383: 18V Lithium Battery Charger
- 67338: RP 350 Carrying Case
Full Lifetime Warranty Against Material Defects and Workmanship.
Weights & Dimensions
| Length | 15-3/5 in |
| Width | 3 in |
| Weight | 18.7 lbs |
| Jaw Size | 1/2"-2" in |
| Hydraulic Ram Output | 7,200 Lbs. |
Product Details
| Battery Type | Lithium-Ion |
| Series | RP351 |
| Jaws Included | No |
| Head Rotation | 360° |
| Voltage | 18V V |
| Cycle Time | 4.5 Seconds sec |
| Pipe/Tube Capacity | 1 /2" to 4" Copper, 1 /2" to 4" Carbon Steel*, and 1 /2" to 2" PEX |
| Manufacturers Part Number | 67188 |
| Battery Packs/Charger | (2) 18V Batteries and Charger |
| Brand | RIDGID |
Warranty
| Warranty | Full Lifetime Warranty Against Material Defects And Workmanship |