Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3786614

MPN #: 49-16-2496

Milwaukee® 1/2"-1" IPS-P Press Jaw Kit For M12™ FORCE LOGIC™ Press Tool

Product Description
Our 1/2"-1" IPS-P Jaw Kit for the M12™ FORCE LOGIC™ Press Tool provides a complete carbon and stainless-steel press solution for the residential and light commercial plumbing and heating contractor. The Jaws are designed for the highest standard of press quality on Iron Pipe Size (IPS) press fittings. Designed for use with the M12™ FORCE LOGIC™ Press Tool, these jaws offer you the lightest solution in the industry for pressing Schedule 5 to Schedule 40 IPS carbon and stainless steel fittings. The MILWAUKEE® M12™ FORCE LOGIC™ Press Tool features an inline design allowing you to operate one-handed for unrivaled access in tight spaces.

Features
  • Connect Black Iron, Stainless Steel & More
  • More Efficient Alternative To Welding & Threading
  • Controlled, Flameless Steel Connections
  • Creates Secure Joints in One Cycle
  • Durable Steel Jaws Provide Outstanding Life
  • 2 Year Warranty
Includes:
  • 1/2" IPS-P Press Jaw for M12™ FORCE LOGIC™ Press Tool
  • 3/4" IPS-P Press Jaw for M12™ FORCE LOGIC™ Press Tool
  • 1" IPS-P Press Jaw for M12™ FORCE LOGIC™ Press Tool
  • Carrying Case


PRICE
$805.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width4-1/2 in
Weight14 lbs
Jaw Size1/2", 3/4", 1" in

Product Details

TypePressing Tool Kit
IncludesJaw - 1/2", 3/4",1", Carrying Case
Pipe/Tube Capacity1/2" to 1" Iron
Manufacturers Part Number49-16-2496
Jaws IncludedYes
BrandMilwaukee

Warranty

Warranty2