Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3786581

MPN #: 49-16-2697X

Milwaukee® 1/2" - 2" IPS-P Pivoting Press Ring Kit For M18™ FORCE LOGIC™ Press Tool

Product Description
Our 1/2" – 2" IPS-P Pivoting Press Ring Kit is designed for use with M18™ FORCE LOGIC™ Press Tools on Viega® MegaPress®, Apollo® PowerPress® and other press fitting systems. The IPS-P Pivoting Press Ring Kit is a more efficient alternative to welding and threading, enabling you to press connections on schedule 5 up to schedule 40 black iron pipe and 304/316 stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X4 Ring Jaw & M18™ FORCE LOGIC™ Press Tools or the X5 Ring Jaw & M18™ FORCE LOGIC™ Press Tools. Additionally, MILWAUKEE®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 1/2" – 2" IPS-P Pivoting Press Ring Kit, combined with the ring jaw and in-line M18™ FORCE LOGIC™ Press Tools, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections for unmatched productivity.

Features
  • Spring-Loaded Ring for Quick and Easy Alignment to Fitting
  • Durable Steel Rings Provide Outstanding Life
  • 2 Year Warranty
Includes:
  • 1/2" IPS-P Pivoting Press Ring for M18™ & M12™ FORCE LOGIC™ Press Tools
  • 3/4" IPS-P Pivoting Press Ring for M18™ & M12™ FORCE LOGIC™ Press Tools
  • 1" IPS-P Pivoting Press Ring for M18™ & M12™ FORCE LOGIC™ Press Tools
  • 1-1/4" IPS-P Pivoting Press Ring for M18™ FORCE LOGIC™ Press Tools
  • H1-1/2" IPS-P Pivoting Press Ring for M18™ FORCE LOGIC™ Press Tools
  • 2" IPS-P Pivoting Press Ring for M18™ FORCE LOGIC™ Press Tools
  • X4 Ring Jaw for M18™ FORCE LOGIC™ Press Tools
  • X5 Ring Jaw for M18™ FORCE LOGIC™ Press Tools
  • Hard Carrying Case


PRICE
$4,219.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-3/4 in
Width6 in
Weight38.4 lbs
Jaw Size1/2", 3/4", 1", 1-1/4", 1-1/2", 2" in

Product Details

TypePressing Tool Kit
IncludesPress Rings - 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", Ring Jaw-X4, X5, Carrying Case
Pipe/Tube Capacity1/2" to 2" Black Iron & Stainless Steel
Manufacturers Part Number49-16-2697X
Jaws IncludedYes
BrandMilwaukee

Warranty

Warranty2