Model # :WBB425044
MPN #: 1408UB
#14 x 1/2 Round Head Type U Drive Screw Black Oxide - Pkg of 3000
Write a Review
|
Questions & Answers (0)
Product Description
14X1/2 Round Head Type U Drive Screw Black Oxide. Drive screw Type-U fasteners permanently fasten metals and plastics, when forced into the work piece using pressure. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$449.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 14 |
| Head | Round |
Product Details
| Country of Origin | Import |
| Finish | Black Oxide |
| Package Quantity | 3000 |
| Manufacturers Part Number | 1408UB |