Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Screw Products

Model # :WBB1592105

MPN #: CD234SR

#10 C-Deck Star Drive CD234SR Coated Composite Deck Screw, 2-3/4", Sandridge, 1750/Carton - USA

Product Description
The Ultimate Composite Deck Screw!
Available in ACQ Compatible Coated and 305 Stainless Steel
C-Deck Composite Deck Screws are for use with wood, composite, PVC and other plastic materials. Trex® approved fastener! Our e-coat screws are available in 17 colors that will match most common deck colors on the market and has shown over 1000 hours of resistance in salt spray tests! Our C-deck is specially designed to eliminate the mushrooming and blemishes that can occur in composite materials.

Features:
  • Stainless Steel or Coated Available
  • Handles the Toughest Composites & Great For Wood
  • Type 17 Point
  • Eliminates Mushrooming
  • Custom Color Matched to 17 Stocking Colors
  • Deep, Wide Threads
PRICE
$335.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Size#10
Head Diameter.26 in

Product Details

TypeStar Drive Coated Composite Deck Screw
DriveT20
Country of OriginMade in USA
Package Quantity1750
DescriptionC-Deck Star Drive Coated Composite Deck Screw
ColorGray
Manufacturers Part NumberCD234SR
BrandScrew Products