22x24x10 Peak Style Shelter - Green
Write a Review
|
Questions & Answers (0)
Product Description
Double Wide Instant Garage® Expands Storage Options. The 22' x 24' x 10' Double Wide Garage is great for vehicle storage or workshop area. Starting with high grade steel, every frame pipe and connector goes through a proprietary 13 step Rhino Shield surface preparation process. 2-3/8" all steel frame, bonded with Dupont™ thermoset baked on powdercoated finish prevents chipping, peeling, rust and corrosion. The Double Wide design comes complete with slip fit connectors and swedged tubing for easy assembly. Rugged Ratchet Tite tensioning for quick and easy cover installation.
PRICE
$3,449.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 ft |
| Width | 22 ft |
| Height | 10' 7" ft |
| Weight | 720 lbs |
| Side Wall Height | 6' 2" |
| Opening (W x H) | 15' x 6' 2" |
| Rafter Spacing | 4' |
| Peak Height | 10' 7" |
| Material Weight | 9 |
Product Details
| Assembly Required | Yes |
| Type | Storage Building |
| Color | Green |
| Style | Peak |
| Capacity | 5544 ft³ |
| Material | Polyethylene |
| Frame Material | 2.38" Steel Pipe |
| Manufacturers Part Number | 78641 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |