Features:
- Cutting Point: Chisel Point
Weights & Dimensions
| Length | 2 in |
| Width | 01-02-2025 in |
| Weight | 22 lbs |
| Gauge | 15.5 ga |
| Crown | 1/2 |
Product Details
| Country of Origin | USA |
| Finish | Galvanized |
| Package Quantity | 5000 |
| Manufacturers Part Number | SL50CNK |
| Cutting Point | C |
| Brand | Prebena |